Shop All Bathroom Sinks
Speakman
Westmere Oval Undermount Sink Center Drain
Mfr # B-1101
Zoro # G904661083
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Porcelain
- Color Vitreous China
- Overall Length 16.563
- Overall Width 19.688
- Overall Height 6.688
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # B-1101
- Zoro # G904661083
- UPC # 671252162183
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.563 |
Overall Width | 19.688 |
Overall Height | 6.688 |
Details
Body Material | Porcelain |
Color | Vitreous China |
Weight | 15 |
Description
The Westmere B-1101 Oval Bathroom Sink from Speakman creates a smooth, flawless look from countertop to bowl. The gently tapered basin and oval shape work with a variety of decorating styles while maximizing counter space. Crafted from Vitreous China for a durable finish that is stain-resistant, resists scratches and is easy to wipe clean.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Galvanized 45 Degree Elbow (1LBH6)
- LEGEND VALVE 1/2" X 30" BLACK NIPPLE (355-262)
- ZORO SELECT PVC Elbow, 90 Degrees, Long Sweep, Hub, 2 in Pipe Size (1WJZ1)
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1600C200B0400)
- SPEAKMAN Westmere B-1200 Rectangle Undermount Sink (B-1200-E)
- SPEAKMAN Westmere B-1000 Oval Undermount Sink (B-1100-E)
- ELKAY Sink, SS, 25x21.25x5-3/8", Top (GECR25212)
- FAUCETURE KVPB2018W81 Edwardian 20" Console Sink Set, Polished Chrome (KVPB2018W81)
- ELKAY Sink, SS, 18x17.06x5-9/16" Lavatory, No. of Bowls: 1 (ELV1817CS3)
- NANTUCKET SINKS Stainless Steel Rectangle Bathroom Sink (TRS-SM)
- NOVATTO LAGHETTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (NOHP-G031ORB)
- Speakman Bathroom Sinks