Shop All Bathroom Sinks
Speakman
Westmere Oval Undermount Sink
Mfr # B-1100
Zoro # G604661055
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Porcelain
- Color Vitreous China
- Overall Length 16
- Overall Width 19.5
- Overall Height 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # B-1100
- Zoro # G604661055
- UPC # 671252162169
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16 |
Overall Width | 19.5 |
Overall Height | 8.25 |
Details
Body Material | Porcelain |
Color | Vitreous China |
Weight | 15 |
Description
The Westmere B-1100 Oval Bathroom Sink from Speakman creates a smooth, flawless look from countertop to bowl. The gently tapered basin and oval shape work with a variety of decorating styles while maximizing counter space. Crafted from Vitreous China for a durable finish that is stain-resistant, resists scratches and is easy to wipe clean.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8215G020B)
- KOHLER Soap Dish (1109718-SN)
- BECK 1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005603)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G016)
- SPEAKMAN Westmere B-1000 Oval Undermount Sink (B-1100-E)
- SPEAKMAN Westmere B-1200 Rectangle Undermount Sink (B-1200-E)
- AMERICAN STANDARD CrtrdgLavKit Amarilis Blistrpck (028610-0070AP)
- KOHLER Bathroom Sink, 12-1/4" H, 21-1/4" L, White (K-2006-0)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140047.020)
- KOHLER Memoirs Pedestal Lavatory Basin With (2259-8-0)
- KOHLER Archer Pedestal Bathroom Sink With 8" Widespread Faucet Holes (2359-8-95)
- Speakman Bathroom Sinks