Shop All Showerhead and Tub Accessories
Speakman
Wall, Shower Valve and Trim, Polished Chrome
Mfr # SM-3400
Zoro # G3468464
original price:
$328.99
5% off
new price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/2 in Pipe Plug, Rough-In Template
- Features Anti-Scald Pressure Balanced Protection, Independent Center Sleeve Which Allows Up to 1 in Of Roughing In Variation, Temperature Can Be Adjusted Through the Temperature Limit Stops and the Valves Have a Ceramic Temperature Regulating Module
- Number of Holes 1
- ADA Compliant Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SM-3400
- Zoro # G3468464
- UPC # 671252060373
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 7.5 |
Width | 7.5 |
Face Dia. (In.) | 7.5 |
Hose Length (In.) | 0.0 |
Diverter Tub Spout Length | 0 |
Manufacturers Warranty Length | 5 yr |
Length | 3.5 |
Connection Size | 1/2 NPT female & 1/2 copper tube female |
Trim Plate Depth | 3 1/2 in |
Handle Length | 3 1/2 in |
Trim Plate Height | 7 1/2 in |
Trim Plate Width | 7 1/2 in |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length | 0 |
Description
Anti-Scald Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, FNPT, Faucet Handle Type Lever, For Use With Sentinel Mark II Shower Faucet Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 2, Speakman, 1/2 in Female Copper Sweat, Trim Finish Polished Chrome, Trim Plate Depth 3 1/2 in, Trim Plate Height 7 1/2 in, Trim Plate Material Plastic, Trim Plate Width 7 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Fill Valve Assembly with Rr35% (TSU82.35-A)
- NDS Ball Valve, PVC Body, 1" Pipe Sz (E1410-10)
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- VIVE HEALTH Toilet Safety Frame (LVA2025SLV)
- SPEAKMAN Sentinel Mark II Diverter Trim and Shower Combination, No Valve (SLV-3410)
- SPEAKMAN Neo Universal Shower Valve Trimin in Brushed Bronze (CPT-1000-UNI-BBZ)
- SPEAKMAN Sentinel Mark II Trim and Handicap Shower System, No Valve (SLV-3080-ADA)
- SPEAKMAN T/P Shower Valve Trim PC (CPT-5001)
- SPEAKMAN SentinelPro Vandal Resistant Shower Combination, No Valve (SLV-5020)
- SPEAKMAN Neo 18" Towel Bar in Brushed Bronze (SA-2007-18-BBZ)
- WESTBRASS One-Hole Remodel Plate for Moen and Delta in Oil Rubbed Bronze (D502-12)
- Speakman Showerhead and Tub Accessories