Shop All Showerhead and Tub Accessories
Speakman
Wall, Shower Valve and Trim, Polished Chrome
Mfr # SM-3000
Zoro # G0499021
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 1/2 in Pipe Plug, Rough-In Template
- Features Anti-Scald Pressure Balanced Protection, Independent Center Sleeve Which Allows Up to 1 in Of Roughing In Variation, Temperature Can Be Adjusted Through the Temperature Limit Stops and the Valves Have a Ceramic Temperature Regulating Module
- Number of Holes 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SM-3000
- Zoro # G0499021
- UPC # 671252060205
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 7.5 |
Width | 7.5 |
Hose Length (In.) | 0.0 |
Face Dia. (In.) | 7.5 |
Diverter Tub Spout Length | 0 |
Manufacturers Warranty Length | 5 yr |
Length | 3.5 |
Connection Size | 1/2 NPT female & 1/2 copper tube female |
Trim Plate Height | 7 1/2 in |
Handle Length | 3 1/2 in |
Trim Plate Depth | 3 1/2 in |
Trim Plate Width | 7 1/2 in |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length | 0 |
Description
Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, FNPT, Faucet Handle Type Lever, For Use With Sentinel Mark II Shower Faucet Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, 1/2 in Female Copper Sweat, Trim Finish Polished Chrome, Trim Plate Depth 3 1/2 in, Trim Plate Height 7 1/2 in, Trim Plate Material Plastic, Trim Plate Width 7 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size (848-040)
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.375-304)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-1/2-CSS)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- SPEAKMAN Neo Diverter Shower Valve Trim in Brushed Bronze (CPT-1401-BBZ)
- SPEAKMAN Echo Shower Valve Trim in Brushed Nickel (CPT-12001-BN)
- SPEAKMAN Lura CDS2582-MB Ceiling-Mounted Shower Arm & Flange (CDS2582-MB)
- SPEAKMAN Vector S-2510 Shower Arm & Flange (S-2510)
- SPEAKMAN Fixed Shower Hose Connector 1/2" NPSM (VS-120)
- SPEAKMAN Repair Part Slidebar holder VS-153-ADA (RPG56-0038-PC)
- DELTA Extension Kit, Integratd Dvrtr27 Seris Ch (RP90543)
- Speakman Showerhead and Tub Accessories