Shop All Showerheads and Tub Faucets
Speakman
wall, Shower System, Polished Chrome, Wall
Mfr # VS-2954
Zoro # G1123477
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" Hose, Vacuum Breaker, Mounting Bracket, Shower Arm, Flange, 24" Slide Bar
- Features Features a Powerful, Single Function Spray Hand Shower, Integral Thumb Operated Pause or Trickle Non Positive Shut Off
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-2954
- Zoro # G1123477
- UPC # 671252051869
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Depth | 3-1/8" |
Face Dia. | 3-1/8" |
Diverter Tub Spout Length | 0 |
Details
Includes | 60" Hose, Vacuum Breaker, Mounting Bracket, Shower Arm, Flange, 24" Slide Bar |
Item | Shower System |
Features | Features a Powerful, Single Function Spray Hand Shower, Integral Thumb Operated Pause or Trickle Non Positive Shut Off |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Shower Head Type | Hand Held |
Connection | 1/2" NPT |
Primary Material | Plastic |
Flow Rate (GPM) | 2.5 |
Handle Type | None |
Type | Wall |
Ligature Resistant | No |
Material of Construction | Plastic |
Material | Plastic |
Showerhead Type | Wall Mounted |
Description
ADA Compliant Hand-held Shower System, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT (T4BNB07)
- WESTBRASS Frank Pattern Snap-In Shower Strainer Grill, Square & Crown (D3171-12)
- PENTAIR/PENTEK String Wound Filter Cartridge, 20 gpm, 5 Micron, 4-1/2" O.D., 20 in H (155358-75)
- BLACK SWAN Water Heater Stand 24" X 24" X 18" (17630)
- SPEAKMAN Icon Adj. Showerhead, Brushed Bronze (S-2251-BBZ)
- SPEAKMAN Wall, Hand Shower, Brushed Nickel, Wall (VS-3010-BN-E2)
- SPEAKMAN Exposed Shower with S-2253 (S-1495-3-AF)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- SPEAKMAN Pressure Balance ADA Shower Combo (SM-3080-ADAISPC)
- SPEAKMAN Wall, Hand Shower, Brushed Nickel (VS-1240-BN)
- BRADLEY Plastic Showerhead, 10 In Dia (S24-195)
- Speakman Showerheads and Tub Faucets