Shop All Shower Heads
Speakman
wall, Shower Head, Polished Chrome, Wall
Mfr # S-4200-E175
Zoro # G4577301
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Plastic
- Flow Rate 1.75 gpm
- Length 4.75
- Width 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-4200-E175
- Zoro # G4577301
- UPC # 671252119484
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.75 |
Width | 4.75 |
Height | 3.75 |
Face Dia. | 4-3/8" |
Diverter Tub Spout Length | 0 |
Depth | 3-3/8" |
Manufacturers Warranty Length | 1 yr |
Hose Length (In.) | 0.0 |
Fixed Showerhead Width | 4 3/4 in |
Connection Size | 1/2 In.-14 NPTF |
Shower Head Face Diameter | 4.37 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 3/8 in, Fixed Showerhead Width 4 3/4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Echo, 1/2 in Female NPTF, Showerhead Function Multi, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Massage, Wall Mounted, Polished Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gas Tankless Water Heater, 23 in H (RTGH-95DVLN-3)
- KISSLER Actuator, Fits American Standard (47107-07)
- DELTA Dorval 8" Towel Bar (75608-CZ)
- THRIFCO PLUMBING Shower Socket Wrench, , 29/32 Inch x 31/32 Inch (4400880)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- SPEAKMAN Kubos S-2763-E175 Rain Shower Head (S-2763-E175)
- SPEAKMAN Icon S-2251-BN-E175 Low Flow Shower Head (S-2251-BN-E175)
- SPEAKMAN Neo S-3010-BN-E175 Low Flow Shower Head (S-3010-BN-E175)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB-E2)
- Speakman Shower Heads