Shop All Shower Heads
Speakman
wall, Shower Head, Polished Chrome, Wall
Mfr # S-3018-E2
Zoro # G1121465
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Plastic
- Flow Rate 2.0 gpm
- Length 5.2
- Width 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3018-E2
- Zoro # G1121465
- UPC # 671252095047
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.2 |
Width | 4.6 |
Height | 5.6 |
Face Dia. | 4-1/2" |
Diverter Tub Spout Length | 0 |
Depth | 5-5/8" |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 In.-14 NPTF |
Shower Head Face Diameter | 4.6 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-C3)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1005)
- DIXON Polyethylene Natural Tubing, 1/4", 500ft. (0817CR)
- ROTHENBERGER Roller Head Pipe Stand, 27" to 50" H (10646)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- SPEAKMAN Neo VS-5000-E2 Exhilaration Hand Held Shower Head (VS-5000-E2)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Shower Head 2.0 GPM (SR-5000-E2)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- SPEAKMAN Neo Shower Head MB 2.0 (S-3010-MB-E2)
- Speakman Shower Heads