Shop All Shower Heads
Speakman
wall, Shower Head, Polished Chrome, Wall
Mfr # S-3011
Zoro # G4307877
product price: $53.30
/ea
$53.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head
- Color Chrome
- Features Patented Anystream Technology, 50 Full coverage sprays, 12 Center Massage Jets, Spray Adjusting Faceplate, Corrosion Resistant Finishes
- Material Plastic
- Flow Rate 2.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3011
- Zoro # G4307877
- UPC # 671252085512
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.78 |
Height | 3.5 |
Width | 4.5 |
Depth | 3-1/2" |
Face Dia. | 4-1/2" |
Face Dia. (In.) | 4-1/2 |
Depth (In.) | 3-1/2 |
Diverter Tub Spout Length | 0 |
Width (In.) | 4-1/2 |
Height (In.) | 3-15/32 |
Hose Length (In.) | 0.0 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 In.-14 NPTF |
Fixed Showerhead Width | 4 1/2 in |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 4.5 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 1/2 in, Fixed Showerhead Width 4 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Chelsea, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Trumpet, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rely(Tm) 60" X 42" Single-Threshold Shower Base With Center Drain (8659-0)
- WOODFORD MANUFACTURING Model 14 Metal Handle Repair Kit (7-Piec (RK-14MH)
- ELDON JAMES Y Connector, 1/8 In, Barbed, Nylon, PK10 (Y0-2BN)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Inlet Hot Water Faucet With, Chrome plated (928-HWCP)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- SPEAKMAN Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (SR-2005-HBF-E2)
- SPEAKMAN Rainier S-5002-E175 Exhilaration Shower Head (S-5002-E175)
- SPEAKMAN Icon Shower Head (S-2252-BP)
- SPEAKMAN Hotel 5-Jet Low Flow Massage Shower Head in Matte Black (S-2005-H-MB-E2)
- SPEAKMAN Icon Shower Head, 2.5 gpm, Matte Black (S-2252-MB)
- KIBI Circular Metal Handheld Shower Head - Chrome (HS1003CH)
- Speakman Bathtub Faucets & Accessories