Shop All Shower Heads
Speakman
wall, Shower Head, Polished Chrome, Wall
Mfr # S-3010
Zoro # G4307685
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head
- Color Chrome
- Features Spray Adjusting Anystream Technology, Clean, Modern Design, Plastic Body Construction, With Brass Ball Nut, 5 Plungers With 45 Sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Faceplate, Corrosion Resistant Finishes
- Material Plastic
- Flow Rate 2.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3010
- Zoro # G4307685
- UPC # 671252085451
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 6.0 |
Height | 3.125 |
Width | 5.5 |
Depth | 3-1/8" |
Face Dia. | 5-1/2" |
Diverter Tub Spout Length | 0 |
Hose Length (In.) | 0.0 |
Manufacturers Warranty Length | 1 yr |
Fixed Showerhead Width | 6 in |
Connection Size | 1/2 In.-14 NPTF |
Shower Head Face Diameter | 5.5 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 1/8 in, Fixed Showerhead Width 6 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Neo S-3010, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100058)
- RINNAI Plumbing Installation Valve Kit Threaded (MIVK-T-LW)
- ANVIL 3" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908324)
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (1MPD1)
- SPEAKMAN 6-jet Brass Showerhead - Pb Bp (S-2252-PB-BP)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2253-E175)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-PB)
- SPEAKMAN Neo VS-5000-ORB-E15 Exhilaration Hand Held Shower Head (VS-5000-ORB-E15)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2460)
- SPEAKMAN Vector S-6000-MB Shower Head (S-6000-MB)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K135A8)
- Speakman Bathtub Faucets & Accessories