Shop All Shower Heads
Speakman
wall, Shower Head, Polished Chrome, Wall
Mfr # S-3010-E2
Zoro # G7574883
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thread Seal Tape
- Color Chrome
- Features Spray Adjusting Anystream Technology, Clean, Modern Design, Plastic Body Construction, With Brass Ball Nut, 5 Plungers With 45 Sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Faceplate, Corrosion Resistant Finishes
- Material Plastic
- Flow Rate 2.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3010-E2
- Zoro # G7574883
- UPC # 671252085468
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 6.0 |
Height | 3.125 |
Width | 5.5 |
Depth | 3-1/8" |
Face Dia. | 5-1/2" |
Diverter Tub Spout Length | 0 |
Manufacturers Warranty Length | 1 yr |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 In.-14 NPTF |
Fixed Showerhead Width | 6 in |
Shower Head Face Diameter | 5.5 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 1/8 in, Fixed Showerhead Width 6 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Neo S-3010, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, MD, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" x 18" Black Ready Cut Pipe (300B1018)
- SLOAN Royal 180 Smooth Urinals Flush Valve (ROYAL 180 SMOOTH)
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61HD-6)
- B & K STZ Industries 3/4 in. MIP each Galvanized Malleable Iron Plug (311UPP-34)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- SPEAKMAN Rainier S-5002-MB-E15 Exhilaration Shower Head (S-5002-MB-E15)
- SPEAKMAN Neo VS-5000-E15 Exhilaration Hand Held Shower Head (VS-5000-E15)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBNE2)
- WATERPIK 6 Drenching SHWR Head (RPB173E)
- Speakman Bathtub Faucets & Accessories