Shop All Shower Heads
Speakman
wall, Shower Head, Polished Chrome, Wall
Mfr # S-2460
Zoro # G1993652
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thread Seal Tape
- Color Chrome
- Features Durable, Solid Brass Construction, Ligature Resistant, Equipped With 60 Full Coverage Sprays
- Material Brass
- Flow Rate 2.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2460
- Zoro # G1993652
- UPC # 671252083693
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 2.44 |
Height | 4.0 |
Width | 3.25 |
Depth | 2-1/4" |
Diverter Tub Spout Length | 0 |
Hose Length (In.) | 0.0 |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 In. NPTF |
Fixed Showerhead Width | 4 in |
Shower Head Face Diameter | 2.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length | 0 |
Description
Ligature Resistant Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 1/4 in, Fixed Showerhead Width 4 in, Ligature Resistant Yes, Manufacturers Warranty Length 5 yr, Speakman, Adjusta-Spray, 1/2 in NPTF, Showerhead Function Multi, Brass, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Polished Chrome, Vandal Resistant Showerhead
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1" Pipe Size (1VGA1)
- MEC FPOL x 3/8 in. MNPT Single Piece Adapter Brass (ME285)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-ORB)
- SPEAKMAN Kubos VS-5001-BN-E175 Exhilaration Hand Held Shower Head (VS-5001-BN-E175)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2251-E175)
- SPEAKMAN Neo VS-5000-BN-E175 Exhilaration Hand Held Shower Head (VS-5000-BN-E175)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- SPEAKMAN Neo VS-5000-MB-E15 Exhilaration Hand Held Shower Head (VS-5000-MB-E15)
- SPEAKMAN Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (SR-2005-HBF-E2)
- Speakman Bathtub Faucets & Accessories