Shop All Shower Heads
Speakman
wall, Shower Head, Polished Chrome, Wall
Mfr # S-2253-E2
Zoro # G1122348
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Plastic
- Flow Rate 2.0 gpm
- Length 2.82
- Width 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2253-E2
- Zoro # G1122348
- UPC # 671252083570
- Country of Origin United States
- Category Shower Heads
Dimensions
Length | 2.82 |
Width | 2.25 |
Height | 3.56 |
Face Dia. | 2-1/4" |
Depth | 3-9/16" |
Diverter Tub Spout Length | 0 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 In.-14 NPTF |
Shower Head Face Diameter | 2.25 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Water Reduction Shower Head, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Tank Lever (75960-CZ)
- HYDROSCIENTIFIC HYDRONIX NSF SEDIMENT FILTER 4.5 X 20, 5M, 6PK (SDC-45-2005-C6)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 2 in Pipe Size (1WKG6)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2251)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- SPEAKMAN Hotel S-2005-H-BNE175 Low Flow Shower Head (S-2005-H-BNE175)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-4200-BN-E2)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2280-BJ)
- SPEAKMAN Icon Shower Head, 2.5 gpm, Matte Black (S-2252-MB)
- SPEAKMAN wall, Shower Head, Polished Brass, Wall (S-2254-PB)
- Speakman Bathtub Faucets & Accessories