Shop All Showerheads and Tub Faucets
Speakman
wall, Shower Head, Polished Chrome, Wall
Mfr # S-2252-E2
Zoro # G3676863
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thread Seal Tape
- Features Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 6 Plungers, 48 Sprays, 3 Spray Patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
- Flow Rate 2.0 gpm
- Mounting Type Wall
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2252-E2
- Zoro # G3676863
- UPC # 671252083549
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.0 |
Width | 2.8 |
Depth | 3-15/16" |
Face Dia. | 2-3/4" |
Depth (In.) | 4 |
Diverter Tub Spout Length | 0 |
Width (In.) | 3-3/4 |
Height (In.) | 2-3/4 |
Face Dia. (In.) | 2-3/4 |
Manufacturers Warranty Length | 1 yr |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 IN.-14 |
Length | 3.8 |
Fixed Showerhead Width | 2 3/4 in |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 2.8 |
Spout Height (In.) | 0.0 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, Female NPTF, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 15/16 in, Fixed Showerhead Width 2 3/4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Icon S-2252, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, MD, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1/2" x 20" Flat Head Toilet Supply Riser (D126-07)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White (3312001.020)
- JONES STEPHENS 1" x 1" x 3/4" Reducing Tee (B4600159)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- SPEAKMAN Shower Arm And Flng Satin Nickel (S-2520-BN)
- SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall (SC-1220-AF)
- SPEAKMAN Retro 8-Jet Sld Brs Shwhd Chrm (S-3015)
- SPEAKMAN Vintage Anystream 8 Jet Outdoor Shower (S-1495-3019)
- SPEAKMAN Pressure Balance ADA Shower Combo (SM-3080-ADAISPC)
- KOHLER Purist Multi-Fctn Handshower Kit 1.75Gp (22178-G-BN)
- Speakman Showerheads and Tub Faucets