Shop All Shower Heads
Speakman
wall, Shower Head, Polished Chrome, Wall
Mfr # S-2005-HBFE2
Zoro # G4577356
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Plastic
- Flow Rate 2.0 gpm
- Length 4.13
- Width 4.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2005-HBFE2
- Zoro # G4577356
- UPC # 671252120152
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.13 |
Width | 4.38 |
Height | 5.9 |
Face Dia. | 4-1/8" |
Depth (In.) | 5-9/16 |
Height (In.) | 5-9/16 |
Depth | 5-9/16" |
Diverter Tub Spout Length | 0 |
Manufacturers Warranty Length | 1 yr |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 IN.-14 |
Fixed Showerhead Width | 4 1/8 in |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 4.13 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 5 9/16 in, Fixed Showerhead Width 4 1/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Hotel S-2005-HBF, 1/2 in FNPT, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, MD, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Adjustable Tailpiece, 5-1/4 to 6-1/4 In (M962833-0020A)
- ZURN 6" Dia Backflow Repair Kit, #2 Check Assy for 375DA/350DA/475DA/450DA (RK6-350CK2)
- NIBCO 1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (U6072LT 1/4)
- THRIFCO PLUMBING 2 Inch Threaded PVC Plug SCH 40 (8114324)
- SPEAKMAN Sentinel Mark II 2.5 GPM Exposed Shower with Retro Shower Head (S-1495-3015)
- SPEAKMAN Neo VS-5000-E2 Exhilaration Hand Held Shower Head (VS-5000-E2)
- SPEAKMAN Neo VS-3000-MB-E175 Shower W& (VS-3000-MB-E175)
- SPEAKMAN Hotel 5-Jet Massage Shower Head in Matte Black (S-2005-H-MB)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2254)
- Speakman Shower Heads