Shop All Shower Heads
Speakman
wall, Shower Head, Polished Chrome, Wall
Mfr # S-2005-H
Zoro # G3545735
product price: $35.95
/ea
$35.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thread Seal Tape
- Color Chrome
- Features Spray Adjusting Anystream Technology, Clean, Modern Design, Plastic Body Construction, With Brass Ball Nut, 5 Plungers With 50 Sprays, 8 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finishes
- Material Plastic
- Flow Rate 2.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2005-H
- Zoro # G3545735
- UPC # 671252035319
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.38 |
Height | 5.5 |
Width | 4.0 |
Depth | 5-1/2" |
Face Dia. | 3-3/8" |
Diverter Tub Spout Length | 0 |
Depth (In.) | 5-1/2 |
Width (In.) | 3-3/4 |
Face Dia. (In.) | 3-1/4 |
Height (In.) | 3-1/4 |
Manufacturers Warranty Length | 1 yr |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 IN.-14 |
Fixed Showerhead Width | 3 3/8 in |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 3.38 |
Spout Length (In.) | 0.0 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 5 1/2 in, Fixed Showerhead Width 3 3/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Hotel S-2005-H, 1/2 in NPTF, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Socket Socket Black Forged Steel Coupling Class 3000 (0362061608)
- MERIT BRASS 2 In. 304 Stainless Steel 90 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K401-32)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693677)
- 3M AQUA-PURE Cartridge, Filter, Pk2 (5631201)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-H-E175)
- SPEAKMAN 6-jet Brass Showerhead - Pn Bp (S-2252-PN-BP)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HB-BN)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- SPEAKMAN Vector S-6000-E2 Shower Head (S-6000-E2)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-3010-BN-E2)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (57740-SS)
- Speakman Shower Heads