Shop All Shower Heads
Speakman
wall, Shower Head, Polished Chrome, Wall
Mfr # S-2005-H-E2
Zoro # G6101392
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Plastic
- Flow Rate 2.0 gpm
- Length 3.38
- Width 4.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2005-H-E2
- Zoro # G6101392
- UPC # 671252053627
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.38 |
Width | 4.0 |
Height | 5.5 |
Face Dia. | 3-3/8" |
Face Dia. (In.) | 3-7/32 |
Diverter Tub Spout Length | 0 |
Depth | 5-1/2" |
Manufacturers Warranty Length | 1 yr |
Hose Length (In.) | 0.0 |
Fixed Showerhead Width | 3 3/8 in |
Connection Size | 1/2 IN.-14 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 3.38 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 5 1/2 in, Fixed Showerhead Width 3 3/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Hotel S-2005-H, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, MD, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3139 06 00)
- ZURN Urinal Repair Kit, 1.0 Gal (P6000-EUR-WS1)
- ASI GLOBAL PARTITIONS 2" x 2-5/8" End Panel Bracket, for Polymer Partition (40-8445010)
- NIBCO 3" NOM C Copper Rolled Tube Stop Coupling (600RS 3)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB)
- SPEAKMAN Vector S-6000-E175 Shower Head (S-6000-E175)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-E175)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- SPEAKMAN wall, Shower Head, Grey & Polished Chrome, Wall (S-4002-E15)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3023-E175)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- Speakman Shower Heads