Shop All Shower Heads
Speakman
wall, Shower Head, Polished Brass, Wall
Mfr # S-2255-PB
Zoro # G6879153
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Flow Rate 2.5 gpm
- Length 4.2
- Width 3.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-2255-PB
- Zoro # G6879153
- UPC # 671252097195
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.2 |
Width | 3.4 |
Height | 4.8 |
Face Dia. | 3.4" |
Face Dia. (In.) | 3-13/32 |
Depth | 4.8" |
Height (In.) | 4-45/64 |
Depth (In.) | 3-13/32 |
Width (In.) | 4-1/2 |
Diverter Tub Spout Length | 0 |
Hose Length (In.) | 0.0 |
Manufacturers Warranty Length | 1 yr |
Fixed Showerhead Width | 4 13/16 in |
Connection Size | 1/2 In.-14 NPTF |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 3.4 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 3/8 in, Fixed Showerhead Width 4 13/16 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Vintage S-2255, 1/2 in FNPT, Showerhead Function Multi, Brass, Showerhead Shape Trumpet, Showerhead Spray Pattern Combo, Wall Mounted, Polished Brass
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigidlok(R) Coupling, 3", Iron, 750 psi (0390013530)
- ZORO SELECT 1/8" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE1)
- ZURN FS8 2" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV2)
- ELKAY Crosstown Stainless Steel 17-3/8" x 14-3/8" x 1-1/4" Bottom Grid (CTXBG1815)
- SPEAKMAN Sentinel Mark II 2.5 GPM Exposed Shower with Retro Shower Head (S-1495-3015)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- SPEAKMAN Neo VS-5000-ORB-E2 Exhilaration Hand Held Shower Head (VS-5000-ORB-E2)
- SPEAKMAN Hotel S-2005-H-BNE175 Low Flow Shower Head (S-2005-H-BNE175)
- SPEAKMAN Kubos S-2763-E175 Rain Shower Head (S-2763-E175)
- SPEAKMAN Icon Shower Head, 2.5 gpm, Matte Black (S-2252-MB)
- BESTCARE wall, Shower Head, Chrome, Wall (WHCSH25)
- Speakman Bathtub Faucets & Accessories