Shop All Shower Heads
Speakman
wall, Shower Head, Grey & Polished Chrome, Wall
Mfr # S-4002-E15
Zoro # G8818241
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thread Seal Tape
- Color Grey
- Features Powerful, Single Function Spray Performance, Equipped With TempoFlo Technology, 35 Sprays, 1 Spray Pattern, Patented High Performance Turbine Shower Engine, Corrosion Resistant Finish
- Material Brass & Plastic
- Flow Rate 1.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-4002-E15
- Zoro # G8818241
- UPC # 671252104244
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.5 |
Height | 3.125 |
Width | 5.5 |
Depth | 3-1/8" |
Face Dia. | 5-1/2" |
Diverter Tub Spout Length | 0 |
Manufacturers Warranty Length | 1 yr |
Hose Length (In.) | 0.0 |
Fixed Showerhead Width | 5 1/2 in |
Connection Size | 1/2 In.-14 NPTF |
Shower Head Face Diameter | 5.5 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, Female NPTF, Circle, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 3 1/8 in, Fixed Showerhead Width 5 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Reaction S-4002, 1/2 in Female NPTF, Showerhead Function Single, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Jet, Wall Mounted, Polished Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Toilet Bolt Caps Bn (PP835-30DBNL)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5002-C3)
- TYGON Tubing, 4mm I.D., 49 ft., Clear, Flexible (ACF1S1518)
- KOHLER Filter Block (1150820)
- SPEAKMAN Shower Head, Polished Brass, Wall (S-2255-PB-E2)
- SPEAKMAN Neo VS-5000-MB-E15 Exhilaration Hand Held Shower Head (VS-5000-MB-E15)
- SPEAKMAN Neo VS-5000-E15 Exhilaration Hand Held Shower Head (VS-5000-E15)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HB-BN)
- SPEAKMAN Neo Shower Head MB 2.0 (S-3010-MB-E2)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Shower Head 2.0 GPM (SR-5000-E2)
- THRIFCO PLUMBING Speakman S-2251 Signature Icon Anystream Adjustable High Pressure (4806997)
- Speakman Shower Heads