Shop All Shower Heads
Speakman
wall, Shower Head, Brushed Nickel, Wall
Mfr # S-4200-BN-E15
Zoro # G4577347
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thread Seal Tape
- Color Nickel
- Features 84 Individual Nozzles, 3 Distinct Spray Settings, Clean, Modern Design, Spray Adjusting Faceplate, Corrosion Resistant Finishes
- Material Plastic
- Flow Rate 1.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-4200-BN-E15
- Zoro # G4577347
- UPC # 671252119590
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.75 |
Height | 3.75 |
Width | 4.75 |
Depth | 3-3/8" |
Face Dia. | 4-3/8" |
Diverter Tub Spout Length | 0 |
Hose Length (In.) | 0.0 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 In.-14 NPTF |
Fixed Showerhead Width | 4 3/4 in |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 4.37 |
Spout Length (In.) | 0.0 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 3 3/8 in, Fixed Showerhead Width 4 3/4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Echo, 1/2 in Female NPTF, Showerhead Function Multi, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Massage, Wall Mounted, Brushed Nickel
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Manual TwoWay Ball Valve, 9.5in Overall L (73A10127A)
- WATTS Automatic Air Vent Valve, 3/4 In, Brass (FV-4M1- 3/4)
- AMERICAN STANDARD Trip Lever, Tank, White (047192-0200A)
- ZURN Plug, Polyalloy, PEX, 1/2" Tube, 3/8" Pipe (QXP2XP)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3011)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2252-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- SPEAKMAN Kubos Hand Shower Wand (VS-3023-MB)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Gold (HS1002BG)
- Speakman Bathtub Faucets & Accessories