Shop All Shower Heads
Speakman
wall, Shower Head, Brushed Nickel, Wall
Mfr # S-3021-BN-E2
Zoro # G7203691
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Flow Rate 2.0 gpm
- Length 5.5
- Width 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3021-BN-E2
- Zoro # G7203691
- UPC # 671252096297
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.5 |
Width | 5.0 |
Height | 3.25 |
Face Dia. | 5" |
Diverter Tub Spout Length | 0 |
Depth | 3-1/4" |
Hose Length (In.) | 0.0 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 In.-14 NPTF |
Fixed Showerhead Width | 5 1/2 in |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 5.0 |
Spout Length (In.) | 0.0 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Square, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 5 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Kubos S-3021, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Trumpet, Showerhead Spray Pattern Combo, Wall Mounted, Brushed Nickel
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MD, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Tub Spout, 6-11/16" L, 1/2" NPT Connection (13273000)
- FLEX-STRUT Pipe Clamp, Parallel, 1-1/2" (FS-7880-1-1/2 E/G)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- SLOAN Sloan 152-1.28 2-10 3/4Ldim Dfb Ess Tmo (3771611)
- SPEAKMAN Sentinel Mark II 2.5 GPM Exposed Shower with Retro Shower Head (S-1495-3015)
- SPEAKMAN Shower Head, Plastic Material, 9-15/32" H (VS-3010-E175)
- SPEAKMAN Neo VS-5000-BN-E15 Exhilaration Hand Held Shower Head (VS-5000-BN-E15)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2253-E175)
- SPEAKMAN Rainier S-5002-E2 Exhilaration Shower Head (S-5002-E2)
- SPEAKMAN wall, Shower Head, Blue & Polished Chrome, Wall (S-4000-E15)
- PLUMB PAK Showerhead Plastic White (PP825-15)
- Speakman Shower Heads