Shop All Shower Heads
Speakman
wall, Shower Head, Brushed Nickel, Wall
Mfr # S-3011-BN-E2
Zoro # G1122810
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Flow Rate 2.0 gpm
- Length 4.78
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3011-BN-E2
- Zoro # G1122810
- UPC # 671252085550
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.78 |
Width | 4.5 |
Height | 3.5 |
Face Dia. | 4-1/2" |
Depth | 3-1/2" |
Diverter Tub Spout Length | 0 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 In.-14 NPTF |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 4.5 |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722588)
- BRADLEY Reversible, Hinged, Phenolic, ADA Wall Mounted Shower Seat, matte (9569-000000)
- LEGEND VALVE 3/4" NL PEX TEE-F1960 (462-154NL)
- KEENEY MFG Adjustable Water Saving Flapper, 3" (K833-1)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2272-E15)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-PB)
- SPEAKMAN Icon Shower Head (S-2252-BN-BP)
- SPEAKMAN Neo S-3010-MB-E175 Shower Head (S-3010-MB-E175)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- Speakman Shower Heads