Shop All Shower Heads
Speakman
wall, Shower Head, Brushed Nickel, Wall
Mfr # S-3010-BN
Zoro # G0600881
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow Rate 2.5 gpm
- Width 6"
- Mounting Type Wall
- Height 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3010-BN
- Zoro # G0600881
- UPC # 671252085482
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 6" |
Height | 5-1/2" |
Face Dia. | 5-1/2" |
Diverter Tub Spout Length | 0 |
Depth | 3-1/8" |
Details
Item | Shower Head |
Material | Plastic |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Shower Head Type | Wall Mounted |
Connection | 1/2"-14 FNPT |
Standards | ASME A112.18.1/CSA B125.1 |
Material of Construction | Plastic |
Finish | Brushed Nickel |
Ligature Resistant | No |
Green Certification or Other Recognition | WaterSense Approved |
Type | Wall |
Handle Type | None |
Flow Rate (GPM) | 2.5 |
Primary Material | Plastic |
Features | Spray Adjusting Anystream Technology, Clean, Modern Design, Plastic Body Construction, With Brass Ball Nut, 5 Plungers With 45 Sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Faceplate, Corrosion Resistant Finishes |
Showerhead Type | Wall Mounted |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Replacement Filter Cartridge, PK12 (51300C_12PK)
- KOHLER Aerator Kit, 1.5 Gpm (1108235-VU)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 160 (82606)
- VIEGA Viega ProPress reducer, 1" x 1/2" (78082)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-4200-BN-E15)
- SPEAKMAN Neo VS-5000-E175 Exhilaration Hand Held Shower Head (VS-5000-E175)
- SPEAKMAN Hotel S-2005-H-BNE175 Low Flow Shower Head (S-2005-H-BNE175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2253-E175)
- SPEAKMAN Vector S-6000-E2 Shower Head (S-6000-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2460)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Wall (RP62283)
- Speakman Bathtub Faucets & Accessories