Shop All Shower Heads
Speakman
wall, Shower Head, Brushed Nickel, Wall
Mfr # S-2254-BN
Zoro # G7005424
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Brass
- Length 4.2
- Width 3.4
- Height 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2254-BN
- Zoro # G7005424
- UPC # 671252097058
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.2 |
Width | 3.4 |
Height | 4.8 |
Depth | 4.8" |
Diverter Tub Spout Length | 0 |
Manufacturers Warranty Length | 1 yr |
Hose Length (In.) | 0.0 |
Face Dia. | 3.4" |
Connection Size | 1/2 In.-14 NPTF |
Fixed Showerhead Width | 4 3/16 in |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 3.4 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 4 3/4 in, Fixed Showerhead Width 4 3/16 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Retro S-2254, 1/2 in NPT, Showerhead Function Multi, Brass, Showerhead Shape Trumpet, Showerhead Spray Pattern Combo, Wall Mounted, Brushed Nickel
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO BIDET SLIMGLOW bidet attachment w/ nightlight (SLIMGLOW)
- HERCULES Toilet Bowl Ring, Wax, 4in (90230)
- KOHLER Sub-Assy, Stopper (1056135-BGD)
- LEGEND VALVE 1/2FX3/8OD T595 NL CHROME STOP (114-603NL)
- SPEAKMAN wall, Shower Head, Polished Brass, Wall (S-2254-PB)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2254)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB)
- SPEAKMAN wall, Shower Head, Polished Brass, Wall (S-2255-PB)
- SPEAKMAN S-2005, hotel, bb, 4-1/4 Ring (S-2005-HB-PB-BP)
- SPEAKMAN Neo VS-5000-ORB-E2 Exhilaration Hand Held Shower Head (VS-5000-ORB-E2)
- Speakman Shower Heads