Shop All Shower Heads
Speakman
wall, Shower Head, Brushed Nickel, Wall
Mfr # S-2005-HBFBNE2
Zoro # G4577365
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Flow Rate 2.0 gpm
- Length 4.13
- Width 4.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2005-HBFBNE2
- Zoro # G4577365
- UPC # 671252120664
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.13 |
Width | 4.38 |
Height | 5.9 |
Face Dia. | 4-1/8" |
Diverter Tub Spout Length | 0 |
Depth | 5-9/16" |
Height (In.) | 5-9/16 |
Face Dia. (In.) | 4-1/8 |
Depth (In.) | 5-9/16 |
Width (In.) | 4-3/8 |
Hose Length (In.) | 0.0 |
Manufacturers Warranty Length | 1 yr |
Fixed Showerhead Width | 4 1/8 in |
Connection Size | 1/2 IN.-14 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 4.13 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 5 9/16 in, Fixed Showerhead Width 4 1/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Hotel S-2005-HBF, 1/2 in FNPT, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Brushed Nickel
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, MD, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Valve Solenoid (237-961)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF300)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001240-GR)
- IRONWERKS DESIGNS 1/2" x 6" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x6-10)
- SPEAKMAN wall, Hand Shower Head, Polished Chrome, Wall (VS-3011-E2)
- SPEAKMAN Shower Head, Plastic Material, 9-15/32" H (VS-3010-E175)
- SPEAKMAN S-2005, hotel, bb, 4-1/4 Ring (S-2005-HB-PB-BP)
- SPEAKMAN wall, Shower Head, Grey & Polished Chrome, Wall (S-4002-E15)
- SPEAKMAN Neo S-3010-BN-E175 Low Flow Shower Head (S-3010-BN-E175)
- SPEAKMAN Kubos S-5001-BN-E2 Exhilaration Shower Head (S-5001-BN-E2)
- ROHL Shower Head, Polished Chrome, Wall (WI0122APC)
- Speakman Bathtub Faucets & Accessories