Shop All Shower Heads
Speakman
wall, Shower Head, Brushed Nickel, Wall
Mfr # S-2005-HBFBN
Zoro # G4577371
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Filtering Cartridge
- Color Nickel
- Features 5 Plungers With 50 Sprays, 8 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Plastic Body Construction, With Brass Ball Nut, Corrosion Resistant Finishes
- Material Plastic
- Flow Rate 2.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-2005-HBFBN
- Zoro # G4577371
- UPC # 671252120145
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.13 |
Height | 5.9 |
Width | 4.38 |
Depth | 5-9/16" |
Face Dia. | 4-1/8" |
Diverter Tub Spout Length | 0 |
Width (In.) | 4-3/8 |
Hose Length (In.) | 0.0 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 IN.-14 |
Fixed Showerhead Width | 4 1/8 in |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 4.13 |
Spout Height (In.) | 0.0 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 5 9/16 in, Fixed Showerhead Width 4 1/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Hotel S-2005-HBF, 1/2 in FNPT, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Brushed Nickel
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Pressure Balance Valve Deep Rough-In Kit (M970649-0020A)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-B)
- ZORO SELECT 1/8" FNPT SS Threaded Tee (4307002200)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-HB-E175)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HB-BN)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-BN-E175)
- SPEAKMAN Neo Shower Head MB 2.0 (S-3010-MB-E2)
- AMERICAN STANDARD Water Saving Single Function, Shower Head, Polished Chrome, Wall (1660710.002)
- Speakman Shower Heads