Shop All Shower Heads
Speakman
wall, Shower Head, Brushed Nickel, Wall
Mfr # S-2005-HB-BN
Zoro # G5065015
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thread Seal Tape
- Color Nickel
- Features Spray Adjusting Anystream Technology, Unique, Transitional Design, 5 Plungers With 50 sprays, 8 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Plastic Body Construction, With Brass Ball Nut, Corrosion Resistant Finishes
- Material Plastic
- Flow Rate 2.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2005-HB-BN
- Zoro # G5065015
- UPC # 671252083648
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.13 |
Height | 5.9 |
Width | 4.38 |
Depth | 5-1/2" |
Face Dia. | 4-1/8" |
Depth (In.) | 5-3/8 |
Diverter Tub Spout Length | 0 |
Hose Length (In.) | 0.0 |
Manufacturers Warranty Length | 1 yr |
Fixed Showerhead Width | 4 1/8 in |
Connection Size | 1/2 IN.-14 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 4.13 |
Spout Height (In.) | 0.0 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 5 1/2 in, Fixed Showerhead Width 4 1/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Hotel S-2005-HB, 1/2 in NPTF, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Brushed Nickel
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Electronic Flush Valve 3/4" Urinal (8316AC)
- NU-CALGON Scale Inhibitor, Powder (4190-02)
- WATTS Dielectric Flange, 3 In, FIPxSolder, 175psi (3 LF3100)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/4In (GTC-4)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3011)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-4200-BN-E2)
- SPEAKMAN Versatile Chrome Hand-held Shower (VS-100-PC-E175)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- SPEAKMAN Neo VS-5000-MB-E2 Exhilaration Hand Held Shower Head (VS-5000-MB-E2)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- Speakman Shower Heads