Shop All Shower Heads
Speakman
wall, Shower Head, Brushed Chrome, Wall
Mfr # S-2005-HB-BC
Zoro # G0600918
product price: $41.09
/ea
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spray Adjusting Anystream Technology, Unique, Transitional Design, 5 Plungers With 50 sprays, 8 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Plastic Body Construction, With Brass Ball Nut, Corrosion Resistant Finishes
- Material Plastic
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2005-HB-BC
- Zoro # G0600918
- UPC # 671252083655
- Country of Origin China
- Category Shower Heads
Dimensions
Height | 4-1/8" |
Width | 4-3/8" |
Depth | 5-1/2" |
Face Dia. | 4-1/8" |
Diverter Tub Spout Length | 0 |
Hose Length | 0 |
Details
Item | Shower Head |
Features | Spray Adjusting Anystream Technology, Unique, Transitional Design, 5 Plungers With 50 sprays, 8 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Plastic Body Construction, With Brass Ball Nut, Corrosion Resistant Finishes |
Material | Plastic |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Brushed Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2"-14 FNPT |
Standards | ASME A112.18.1/CSA B125.1 |
Flow Rate (GPM) | 2.5 |
Material of Construction | Plastic |
Green Certification or Other Recognition | WaterSense Approved |
Primary Material | Plastic |
Ligature Resistant | No |
Handle Type | None |
Type | Wall |
Showerhead Type | Wall Mounted |
Description
Massage Shower Head, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2605-04-04-04-SS)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79923)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- CASH VALVE Pressure Relief Valve, 1/2 In, 200 psi (8342-0200)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- SPEAKMAN Vector S-6000-E2 Shower Head (S-6000-E2)
- SPEAKMAN Chelsea VS-3011-BN-E175 Low Flow Hand Shower Head (VS-3011-BN-E175)
- SPEAKMAN Icon Shower Head (S-2252-BP)
- SPEAKMAN Neo VS-3000-MB-E175 Shower W& (VS-3000-MB-E175)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15013)
- Speakman Bathtub Faucets & Accessories