Shop All Shower Heads
Speakman
wall, Shower Head, Blue & Polished Chrome, Wall
Mfr # S-4000-E15
Zoro # G8818162
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thread Seal Tape
- Color Blue
- Features Powerful, Single Function Spray Performance
- Material Brass & Plastic
- Flow Rate 1.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-4000-E15
- Zoro # G8818162
- UPC # 671252103216
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.5 |
Height | 3.125 |
Width | 5.5 |
Depth | 3-1/8" |
Face Dia. | 5-1/2" |
Diverter Tub Spout Length | 0 |
Manufacturers Warranty Length | 1 yr |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 In.-14 NPTF |
Fixed Showerhead Width | 5 1/2 in |
Shower Head Face Diameter | 5.5 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 3 1/8 in, Fixed Showerhead Width 5 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Reaction S-4000, 1/2 in Female NPTF, Showerhead Function Single, Brass, Plastic, Showerhead Shape Trumpet, Showerhead Spray Pattern Jet, Wall Mounted, Polished Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEX TUBE 3/4""X50FT WHT (U870W50)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 5/16" ID x 9/16" OD x 5 ft. L (ZUSA-HT-4977)
- DELTA Electronic, 8" Mount, 1 or 3 Hole Kitchen Faucet (9197T-RB-DST)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCITM-T)
- SPEAKMAN wall, Hand Shower Head, Polished Chrome, Wall (VS-3011-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2460)
- SPEAKMAN Hotel 5-Jet Massage Shower Head in Matte Black (S-2005-H-MB)
- SPEAKMAN Icon Shower Head (S-2252-BN-BP)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Shower Head 2.0 GPM (SR-5000-E2)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- Speakman Shower Heads