Shop All Eyewash Stations
Speakman
Wall Mounted Eyewash Station Stainless Steel
Mfr # SE-582
Zoro # G4154333
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.5
- Width 14.875
- Color Chrome
- Mounting Wall
- Installation Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-582
- Zoro # G4154333
- UPC # 671252001017
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 11.5 |
Width | 14.875 |
Bowl Dia. | 13 1/4 in |
Fitting Size | 1/2 in NPT Female |
Head Dia. | 1.5 in |
Depth | 15 1/4 in |
Length | 14.437 |
Connection Size | 1/2" NPT Female |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spray Head Diameter | 1 1/2 in |
Inlet Pipe Size | 1/2 in |
Bowl Diameter | 13 1/4 in |
Description
Plumbed Eyewash, Activation Push Plate, Bowl Style Covered, Color Silver, Coverage Eyes, Depth 15 1/4 in, Height 11 3/4 in, Width 16 1/4 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Bowl with 2 Aerated Spray Heads, Emergency Sign, Stay Open Ball Valve, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Wall, ADA Compliant No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Smoke Lens (22475)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX700)
- IMPACTO Impacto® 50100 Anti-Impact Glove Liner With Padding, Medium (501-00 M)
- LAKELAND ChemMAX Polycoat Aprons and Coveralls (PBLC1S650Y)
- SPEAKMAN Eye/Face Wash W/ Stianless Steel Bowl & Thermostatic Mixing Valve (SE-490-STW)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-8-LFNA)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801)
- SPEAKMAN Counter/Deck-Mounted Eyewash Station (SE-565)
- SPEAKMAN Speakman® GravityFlo® Gravity Operated 9 Gallon Portable Eyewash SE-4400, Blue/Yellow (SE-4400)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850)
- HONEYWELL Eyewash Station, Fendall Pure Flow 1000, Gravity-Fed, 7 Gallon Capacity (32-001000-0000)
- Speakman Eyewash Stations and Shower Equipment