Shop All Eyewash Stations
Speakman
Wall Mounted Eye/Face Wash W/ Plastic Bowl & Thermostatic Mixing Valve
Mfr # SE-495-STW
Zoro # G2867684
product price: $1,116.99
/ea
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.25
- Width 14.87
- Activation Push
- For Use With Speakman Repair Part RPG05-0715 Non-aerated bullhorn assembly, Speakman Repair Part RPG05-0814 Washers for bullhorn eyewash, Speakman Repair Part RPG05-2200 Open Cell Foam Diffuser - 24 pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG38-0390 4 non-aerated spray heads, Speakman SE-910 Stay Open Ball Valve
- Length 14.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-495-STW
- Zoro # G2867684
- UPC # 671252149771
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 11.25 |
Width | 14.87 |
Length | 14.43 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 1/2 NPT FEMALE |
Description
Traditional Series wall mounted eye/face wash stations provide the highest level of performance. All Traditional series eye/face wash stations feature dual spray heads with automatic flow controls and flip top dust covers. Additionally traditional eye/face wash stations are equipped with a stay open ball valve activated by a paddle handle allowing hands free operation once the eye/face wash has been activated. Traditional Series wall mounted round bowl eye/face wash stations come complete with wall mounting brackets. The SE-495-STW includes an ASSE 1071 certified thermostatic mixing valve and necessary connections. The thermostatic mixing valve has a 9.7 GPm capacity with a 5.2 GPM cold water bypass. The Traditional Series round bowl eye/face wash stations are ANSI/ISEA Z385.1 & OSHA compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, L (CK44NVRGL)
- REEBOK Athletic Work Shoes, Black/Red, 10-1/2M, PR (RB1061)
- DIAMONDBACK Rainsuit Polyester Blue 2Pc L (SPU045-L)
- MASTER LOCK Gas Valve Lockout, Fits Handle Size 3 (S3910)
- SPEAKMAN Eye/Face Wash W/ Stianless Steel Bowl & Thermostatic Mixing Valve (SE-490-STW)
- SPEAKMAN Wall Mntd Eyewash Swing Down (SE-577-SD)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-8-LFNA)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Plastic (SE-1100)
- SPEAKMAN Wall Mounted Eyewash Station Stainless Steel (SE-582)
- SPEAKMAN Optimus SE-577-SD-ADA Laboratory Wall-Mounted Eyewash (SE-577-SD-ADA)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DC)
- Speakman Eyewash Stations and Shower Equipment