Shop All Eyewash Stations
Speakman
Wall Mounted Eye/Face Wash Station Stainless Steel
Mfr # SE-490
Zoro # G4160676
product price: $436.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5
- Width 14.875
- Color Chrome
- Mounting Wall
- Installation Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-490
- Zoro # G4160676
- UPC # 671252000966
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 11.5 |
Width | 14.875 |
Bowl Dia. | 13 in |
Head Dia. | 1.5 in |
Depth | 15 1/4 in |
Fitting Size | 1/2 in NPT Female |
Length | 14.437 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Connection Size | 1/2" NPT Female |
Bowl Diameter | 13 in |
Inlet Pipe Size | 1/2 in |
Spray Head Diameter | 1 1/2 in |
Outlet Pipe Size | 1/2 in |
Description
Plumbed Eyewash, Activation Push Plate, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 15 1/4 in, Height 14 in, Width 16 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Bowl with 2 Aerated Spray Heads, Emergency Sign, Stay Open Ball Valve, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Wall, ADA Compliant No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-15)
- NMC Notice Face Shield Required In This Area, 10 in Height, 14 in Width, Aluminum (N272AB)
- MILTON Driveway Signal Hose, 300 ft. x 3/8" (839)
- SPILL MAGIC Flexible Safety Cone, Yellow, 3" L (230SC)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801)
- SPEAKMAN Optimus SE-1250 Eye And Face Wash SS Bowl Combination Emergency Shower System with Scald Protection (SE-1250-SPV)
- SPEAKMAN GravityFlo Eyewash Station in Blue (SE-4300)
- SPEAKMAN Wall Mounted Eyewash W/ Plastic Bowl W/ P-Trap (SE-580-PT)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- SPEAKMAN Lifesaver Eyewash Station (SE-840)
- HONEYWELL Wall Mount Eyewash Stations (32-000460-0000)
- Speakman Eyewash Stations