Shop All Eyewash Stations
Speakman
Wall Mounted Eye/Face Wash Station Plastic
Mfr # SE-495
Zoro # G3949766
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.25
- Width 14.87
- Color Yellow
- Mounting Wall
- Installation Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-495
- Zoro # G3949766
- UPC # 671252000485
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 11.25 |
Width | 14.87 |
Bowl Dia. | 13 in |
Head Dia. | 1.5 in |
Fitting Size | 1/2 in NPT Female |
Depth | 15 1/4 in |
Length | 14.43 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Connection Size | 1/2" NPT Female |
Spout Length (In.) | 0.0 |
Inlet Pipe Size | 1/2 in |
Spray Head Diameter | 1 1/2 in |
Bowl Diameter | 13 in |
Description
Plumbed Eyewash, Activation Push Plate, Bowl Style Covered, Color Yellow, Coverage Eyes and Face, Depth 15 1/4 in, Height 14 in, Width 16 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Bowl with 2 Aerated Spray Heads, Emergency Sign, Stay Open Ball Valve, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Wall, ADA Compliant No, Mounting Style Fully Recessed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Group Lockout Box, 6-7/8" H x 8-3/8" W (S3650)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- NMC Hearing Protection Required Walk On Floor Sign, WFS16 (WFS16)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 3 (LUX-CSWT-YXL)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850)
- SPEAKMAN Traditional Series Eye and Face Wash Stainless Steel Bowl Wall Mount System with P-Trap (SE-490-PT)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-8-LFNA)
- SPEAKMAN Lifesaver Eyewash Station (SE-840)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CA-LF)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801)
- A-MED Eye Wash Station, Green, Acrylic, 12"H (5020-0276)
- Speakman Eyewash Stations