Shop All Showerheads and Tub Faucets
Speakman
Wall Mounted, Exposed Shower, Stainless Steel, Wall
Mfr # S-1590-AF
Zoro # G1121639
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spring Check Stops
- Features Brass Lever Handle, Adjustable Temperature Limit Stop, Valve Body is Solid Brass
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1590-AF
- Zoro # G1121639
- UPC # 671252001864
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 28.63 |
Width | 11.75 |
Depth | 7-7/16" |
Face Dia. | 1-3/4" |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 copper tube |
Length | 28.63 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 1.75 |
Spout Height (In.) | 0.0 |
Description
Anti-scald Pressure Balanced showers, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Shower Niche Tile Template, Rectangle Plastic (SN2414 P1)
- KOHLER Center Guide, 1/4 (Warm Grey) (1241031-03)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3-SS-CC)
- WATTS Total Relief Kit, Watts Series 009 M2, 1In (009 M2 1 Total Relief Kit)
- SPEAKMAN Ada Hand-Held Shower (VS-1001-ADA-PC)
- SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall (SC-1220-AF)
- SPEAKMAN Sentinel Mark II PB Vlv + Trm (SM-3000)
- SPEAKMAN Sent Mark II Shw Combo-less Hd (SM-3010-IS-LH)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3010)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Brs Pvd (S-2251-PB)
- MOEN Tital Rainshower, 1.75Gpm (202R2EP)
- Speakman Showerheads and Tub Faucets