Shop All Eyewash Stations
Speakman
Wall Mntd Eye/Face Wsh
Mfr # SE-575
Zoro # G0657399
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome & Yellow
- For Use With RPG05-0686, Speakman Repair Part RPG05-0714 Aerated bullhorn assembly, Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1883 1/2 In. Ball Valve Repair Group for SE-6000 series, Speakman Repair Part RPG20-1996 1/2 In. Polished Chrome Ball Valve Assembly for SE-572, Speakman Repair Part RPG38-0379 4 aerated sprayheads, Speakman Repair Part RPG38-0421 Spray Head Assembly for SE-573
- Length 11.25
- Installation Type Wall Mounted
- Width 12.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-575
- Zoro # G0657399
- UPC # 671252001000
- Country of Origin China
- Category Eyewash Stations
Dimensions
Length | 11.25 |
Width | 12.125 |
Height | 7.25 |
Connection Size | 1/2" NPT Male |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Laboratory products are designed to accommodate the needs of laboratories by offering a number of configurations ensuring the perfect fit for virtually any application by minimizing the space needed for emergency equipment while offering maximum safety protection. The SE-575 Laboratory Eye/face wash is a wall mounted eye/face wash with stay-open ball valve. The eye/face wash features spray outlets with flip-top dust covers. The SE-575 is activated by a stainless steel push handle. The SE-575 includes a universal emergency sign and is compliant to the ANSI/ISEA Z358.1 standard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Waterproof, Goatskin, Insulated Glove, PR (WINTER PRO)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 6 (8677633)
- SUPERGRIT 3" Stair Nosing 5'0" Black-Drilled (132-BLA5)
- HONEYWELL Single Gas Detector, O2, 0-30 Pct, NA, Ylw (XT-X000-Y-NA)
- SPEAKMAN Wall Mounted Eyewash W/ Stainless Steel Bowl W/ P-Trap (SE-582-PT)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-8)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-8-LFNA)
- SPEAKMAN GravityFlo Eyewash Station in Blue (SE-4300)
- SPEAKMAN Speakman® GravityFlo® Gravity Operated 9 Gallon Portable Eyewash SE-4400, Blue/Yellow (SE-4400)
- SPEAKMAN Wall Mounted Eyewash W/ Plastic Bowl & Thermostatic Mixing Valve (SE-580-STW)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1750)
- Speakman Eyewash Stations and Shower Equipment