Shop All Shower Heads
This Product is Discontinued
Speakman
wall, Hand Shower with Shower Head, Polished Chrome, Wall (Discontinued)
Mfr # VS-123014
Zoro # G1123249
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Chrome
- Material Brass
- Flow Rate 2.5 gpm
- Length 0.0
- Width 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-123014
- Zoro # G1123249
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 0.0 |
Width | 0.0 |
Height | 0.0 |
Face Dia. | 3-3/4" |
Diverter Tub Spout Length | 0 |
Hose Length (In.) | 61.0 |
Connection Size | 1/2"-14 NPTM, 1/2"-14 NPTF, & 1/2"-14 NPSM |
Shower Head Face Diameter | 3.78 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
ADA Slide Bar Combination Shower System, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.