Shop All Showerheads and Tub Faucets
Speakman
Wall, Hand Shower, Polished Chrome, Wall
Mfr # VS-3010
Zoro # G4307676
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" Hose, Hand Held Shower Mounting Bracket, Dual Checks
- Features Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Clean, Modern Design
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3010
- Zoro # G4307676
- UPC # 671252085574
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.46 |
Width | 4.45 |
Depth | 2-1/4" |
Face Dia. | 4" |
Height (In.) | 9-15/32 |
Face Dia. (In.) | 4-1/2 |
Hose Length (In.) | 60.0 |
Width (In.) | 4-1/4 |
Diverter Tub Spout Length | 0 |
Depth (In.) | 2-9/32 |
Manufacturers Warranty Length | 1 yr |
Length | 4.0 |
Handheld Showerhead Width | 4 in |
Connection Size | 1/2-14 NPSM |
Shower Head Face Diameter | 4.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length | 61" |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 2 1/4 in, Handheld Showerhead Width 4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Neo, 1/2 in Male NPSM, Showerhead Function Multi, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Massage, Handheld, Polished Chrome
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In FPT (255632-75)
- TOTO Nexus 1Pc Toilet 1.28Gpf Cotto N (MS642234CEFG#01)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361156201)
- ZORO SELECT 22-1/2 Street Elbow, 2 In Hub x Spigot (1WJF9)
- SPEAKMAN Neo 2.0 gpm Hand Shower MB (VS-3010-MB-E2)
- SPEAKMAN Pressure Balance ADA Shower Combo (SM-3080-ADAISPC)
- SPEAKMAN Shower Arm Wall Mount (S-2505)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Brs Pvd (S-2251-PB)
- SPEAKMAN Wall Mounted, Exposed Shower, Stainless Steel, Wall (S-1590-AF)
- SPEAKMAN Exposed Shower, Polished Chrome, Wall (S-1495-AF)
- MOEN Exacttemp(R) Valve Trim Matte Black (T4291BL)
- Speakman Showerheads and Tub Faucets