Shop All Shower Heads
This Product is Discontinued
Speakman
wall, Hand Shower, Polished Brass, Wall (Discontinued)
Mfr # VS-2007-PB
Zoro # G0600927
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Brass
- Material Plastic
- Flow Rate 2.5 gpm
- Length 9.2
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-2007-PB
- Zoro # G0600927
- UPC # 671252083884
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9.2 |
Width | 3.5 |
Height | 2.3 |
Face Dia. | 3" |
Depth | 2" |
Diverter Tub Spout Length | 0 |
Hose Length (In.) | 61.0 |
Connection Size | 1/2-14 NPSM |
Shower Head Face Diameter | 3.5 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Hand-Held Shower Head, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.