Shop All Shower Heads
Speakman
wall, Hand Shower Head, Brushed Nickel, Wall
Mfr # VS-3010-BN
Zoro # G1123285
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow Rate 2.5 gpm
- Width 4"
- Mounting Type Wall
- Height 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3010-BN
- Zoro # G1123285
- UPC # 671252085598
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 4" |
Height | 9-1/2" |
Face Dia. | 4" |
Depth | 2-1/4" |
Diverter Tub Spout Length | 0 |
Details
Item | Hand Shower Head |
Material | Plastic |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Shower Head Type | Hand Held |
Connection | 1/2"-14 NSPM |
Standards | ASME A112.18.1/CSA B125.1 |
Type | Wall |
Primary Material | Plastic |
Material of Construction | Plastic |
Green Certification or Other Recognition | WaterSense Approved |
Includes | 60" Hose, Hand Held Shower Mounting Bracket, Dual Checks |
Ligature Resistant | No |
Flow Rate (GPM) | 2.5 |
Handle Type | None |
Finish | Brushed Nickel |
Features | Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Clean, Modern Design |
Showerhead Type | Wall Mounted |
Description
Handshower, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-453 NL Y-PTN CHECK VALV (105-303NL)
- T&S BRASS Spindle- L H For - Part# 801-25M (801-25M)
- ZURN Flush Tube, Vacuum Breaker, 3/4 x 8-1/2 In (P6003-A-AA-CP)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2882-M26 6)
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- SPEAKMAN 6-jet Brass Showerhead - Pn Bp (S-2252-PN-BP)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2460)
- SPEAKMAN Sentinel Mark II 2.5 GPM Exposed Shower with Retro Shower Head (S-1495-3015)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB-E2)
- SPEAKMAN Hotel 5-Jet Massage Shower Head in Matte Black (S-2005-H-MB)
- SPEAKMAN Chelsea VS-3011-BN-E175 Low Flow Hand Shower Head (VS-3011-BN-E175)
- Speakman Bathtub Faucets & Accessories