Shop All Showerheads and Tub Faucets
Speakman
Wall, Hand Shower, Brushed Nickel, Wall
Mfr # VS-3010-BN-E2
Zoro # G1122926
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 60" Hose, Hand Held Shower Mounting Bracket, Dual Checks
- Features Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Clean, Modern Design
- Flow Rate 2.0 gpm
- Mounting Type Wall
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3010-BN-E2
- Zoro # G1122926
- UPC # 671252086526
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.46 |
Width | 4.45 |
Depth | 2-1/4" |
Face Dia. | 4" |
Diverter Tub Spout Length | 0 |
Hose Length (In.) | 60.0 |
Length | 4.0 |
Connection Size | 1/2-14 NPSM |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 4.0 |
Hose Length | 61" |
Description
Low Flow Handshower, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MD, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Vista Pivot Framed Swinging Shower Door 36"–42" W X 65-1/2" H (1500D-42S)
- AMERICAN STANDARD Filter Assembly For 705X - 775X.1 (M950023-0070A)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (466-040)
- ZORO SELECT Expansion Joint, 1-1/2 in. Pipe, 150 psi (TU-24-EE)
- SPEAKMAN Shower 2-Way Diverter PC (VS-118)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Brs Pvd (S-2251-PB)
- SPEAKMAN Shower 2-Way Diverter BN (VS-118-BN)
- SPEAKMAN Neo 2.0 gpm Hand Shower MB (VS-3010-MB-E2)
- SPEAKMAN 42In Slide Bar (VS-124)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252-E2)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632TO)
- Speakman Showerheads and Tub Faucets