Shop All Showerheads and Tub Faucets
Speakman
Wall, Hand Shower, Brushed Nickel
Mfr # VS-1240-BN-E2
Zoro # G4577207
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 Foot Metal Hose
- Features 147 Spray Outlets, 5 Distinct Spray Patterns
- Flow Rate 2.0 gpm
- Number of Holes 0
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-1240-BN-E2
- Zoro # G4577207
- UPC # 671252120657
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10.81 |
Width | 4.5 |
Depth | 3-1/2" |
Face Dia. | 4-1/2" |
Depth (In.) | 3-1/2 |
Face Dia. (In.) | 4-1/2 |
Width (In.) | 4-1/2 |
Height (In.) | 10-13/16 |
Diverter Tub Spout Length | 0 |
Hose Length (In.) | 60.0 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2-14 NPSM |
Handheld Showerhead Width | 4 1/2 in |
Length | 3.5 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 4.5 |
Hose Length | 0 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Handheld Showerhead Flow Rate 2 gpm, Handheld Showerhead Thickness 3 1/2 in, Handheld Showerhead Width 4 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Rio, 1/2 in Male NPSM, Showerhead Function Multi, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Massage, Handheld, Brushed Nickel
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, MD, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Dual Lvr Faucet-Pre Rinse-Lf (LK943AF10LC)
- KOHLER Honesty Shower Arm (20005-BL)
- ZORO SELECT PVC Coupling, Compression, 3/4 in Pipe Size (160-104)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-PC)
- SPEAKMAN Exposed Shower, Polished Chrome, Wall (S-1495-AF)
- SPEAKMAN Icon Adj. Showerhead, Brushed Bronze (S-2251-BBZ)
- SPEAKMAN Exposed Shower with S-2253 (S-1495-3-AF)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252-E2)
- SPEAKMAN Hand Held Shower Hanger (VS-126)
- SPEAKMAN #3 4-Jet Sld Brs Shwhd Chrm (S-2253)
- ROHL 5" 4-Function Showerhead (I00180TCB)
- Speakman Showerheads and Tub Faucets