Shop All Showerheads and Tub Faucets
Speakman
wall, Commercial Hand Shower, Polished Chrome, Wall
Mfr # VS-1000-AF-PC
Zoro # G1123486
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" Metal Hose, Mounting Bracket
- Features Features a Powerful, Single Function Spray Hand Shower, Integral Thumb Operated Pause or Trickle Non Positive Shut Off, Consistent Spray Performance Even Under Low Water Pressure
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-1000-AF-PC
- Zoro # G1123486
- UPC # 671252051906
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 0.0 |
Width | 0.0 |
Face Dia. | 3-1/8" |
Diverter Tub Spout Length | 0 |
Hose Length (In.) | 69.0 |
Length | 0.0 |
Connection Size | 1/2 In. NPTM,NPTF |
Shower Head Face Diameter | 3.13 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Hand-held Shower System, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD CadetPro Compact 14"R ElLSeatBon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone (215FC.104.021)
- ZORO SELECT Steel Coupling 1/4 In, FNPT, PK10 (5RKZ5)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- KOHLER 1357-LA-0, 60" L, 32" W (1357-LA-0)
- SPEAKMAN Icon Adj. Showerhead, Brushed Bronze (S-2251-BBZ)
- SPEAKMAN Rio Hand Shower in Matte Black (VS-1240-MB)
- SPEAKMAN Sent Mark II Shw Combo-less Hd (SM-3010-IS-LH)
- SPEAKMAN Wall, Commercial Hand Shower, Polished Chrome, Wall (VS-100-PC)
- SPEAKMAN Vintage Anystream 8 Jet Outdoor Shower (S-1495-3019)
- SPEAKMAN Hand Held Shower Hanger (VS-126-BN)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNWSHF)
- Speakman Showerheads and Tub Faucets