Shop All Showerhead and Tub Accessories
Speakman
VS-159 Supply Ell & Hand Shower Holder Polished Chrome
Mfr # VS-159
Zoro # G2003437
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Zinc
- Color Chrome
- Length 3.375
- Width 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-159
- Zoro # G2003437
- UPC # 671252157400
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 3.375 |
Width | 2.25 |
Height | 2.25 |
Shower Head Face Diameter | 0 |
Spout Height (In.) | 0 |
Spout Length (In.) | 0 |
Hose Length (In.) | 0 |
Connection Size | 1/2"-14 |
Description
Crafted in partnership with award-winning designer Clodagh, the all-in-one Hand Shower Bracket and Supply Ell brings clean, minimalist style in the shower. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time. Recommended for use with the Lura Hand Shower Wand and Hose, VS-3000 (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-4X.75-316)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70327 (E70327SP)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- ZORO SELECT 3/8" MNPT 316 SS Hex Socket Plug (60SP112N038)
- SPEAKMAN SentinelPro Diverter Trim and Shower Package, No Valve (SLV-5440)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Brushed Nickel (S-2252-BN)
- SPEAKMAN Lura CDS2501-MB Shower Arm & Flange (CDS2501-MB)
- SPEAKMAN Repair Part 6 Ft. Hose (RPG63-0069)
- SPEAKMAN Pause/Trickle Adapter, Polished Chrome (VS-156)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Polished Chrome (S-2252-ORB)
- DELTA Two Lever Handle Kit, Metal, PK6 (H24)
- Speakman Showerhead and Tub Accessories