Shop All Shower & Bathtub Parts
Speakman
VS-158-BN Versatile Hand Shower Hose
Mfr # VS-158-BN
Zoro # G2003227
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Speakman Neo VS-3010-BN Hand Shower Head, Speakman Neo VS-3010-BN-E2 Low Flow Hand Shower Head, Speakman Chelsea VS-3011-BN-E2 Low Flow Hand Shower Head, Speakman Chelsea VS-3011-BN Hand Shower Head, Speakman SLV-1040-BN Neo Trim and Shower Package (Valve not included), Speakman SLV-1050-BN Neo Trim, Shower and Tub Package (Valve not included), Speakman SLV-1080-ADA-BN Neo Trim and Handicap Shower System (Valve not included), Speakman SLV-1090-ADA-BN Neo Trim, Handicap Shower and Tub System (Valve not included), Speakman SLV-1450-ADA-BN Neo Diverter Trim, Shower and Tub Package (Valve not included), Speakman SLV-1490-ADA-BN Neo Diverter Trim, Handicap Shower and Tub System (Valve not included)
- Length 9.5
- Number of Holes 0
- Material of Construction Metal
- Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-158-BN
- Zoro # G2003227
- UPC # 671252131608
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 9.5 |
Height | 2.0 |
Width | 5.125 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
The Hand Shower Hose VS-158-BN delivers a great shower experience, every time. Compatible with every Hand Shower, this shower hose is equipped with integral check valve to prevent leaking or backflow. Constructed of metal, this hand shower hose is both durable and flexible. Shower Hose measures to 5-foot in length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 10 PORT SS MANIFOLD /W PURGE (8330P-10-10)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-VABCP)
- ZORO SELECT 1" FNPT 316/316L SS 90 Degree Elbow (2000300118)
- K2 PUMPS Complete Head Assembly for Yard Hydrants (PAWP00002K)
- SPEAKMAN Shower Arm, Brass, 12", Polished Chrome (S-2581)
- SPEAKMAN Lura Diverter Shower Valve Trim (CDCPT25403PN)
- SPEAKMAN Neo Shower Trim MB (CPT-1000-P-MB)
- SPEAKMAN Neo VS-155-MB Diverter Shower Elbow (VS-155-MB)
- SPEAKMAN Anystream Replacement Shower Filter (FSR-1)
- SPEAKMAN Neo CPT-1001-ORB Shower Valve Trim (CPT-1001-ORB)
- GROHE Universal Thermo-Element 3/4" Bimetallic (47032000)
- Speakman Shower & Bathtub Parts