Shop All Showerhead and Tub Accessories
Speakman
VS-157 Hand Shower Hose
Mfr # VS-157-ORB
Zoro # G604661369
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Material Metal
- Length 59.055
- Width 0.92
- Height 0.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-157-ORB
- Zoro # G604661369
- UPC # 671252112034
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 59.055 |
Width | 0.92 |
Height | 0.92 |
Details
Color | Oil Rubbed Bronze |
Material | Metal |
Weight | 0.56 |
Description
The Hand Shower Hose VS-157 has been completely re-engineered to deliver a great shower experience, every time. Compatible with every Speakman Hand Shower, this shower hose is equipped with a dual-check mechanism to prevent leaking or backflow. Constructed entirely of metal, this hand shower hose is both durable and flexible. Shower Hose measures to 5-foot in length.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 193-7B Combo Lwco/Pump Control (193-7B)
- ASTRO OPTICS Drain Seal, Poly, 18"x18 (201821)
- LEGEND VALVE 1" GALVANIZED TEE (352-155C)
- ANVIL ELBOW 45 3/4"" GALV (8700126652)
- SPEAKMAN Sentinental Valve Block Assemb (G05-0218-MO)
- SPEAKMAN S-2580 Ceiling Mount Rain Shower Arm and Flange (S-2580-BBZ)
- SPEAKMAN Lura CDS2501-MB Shower Arm & Flange (CDS2501-MB)
- SPEAKMAN Neo S-2540-AB Shower Arm & Flange (S-2540-AB)
- SPEAKMAN Sentinel Mark II Trim and Shower Combination, No Valve (SLV-3010)
- SPEAKMAN Neo VS-122-MB Holder (VS-122-MB)
- DELTA Trinsic TempAssure® 17T Series Valve Only Trim Champagne Bronze (T17T059-CZ)
- Speakman Showerhead and Tub Accessories