Shop All Shower & Bathtub Parts
Speakman
VS-118-PN Shower Diverter
Mfr # VS-118-PN
Zoro # G2003190
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Color Nickel
- Length 3.7
- Number of Holes 0
- Material of Construction Brass & Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-118-PN
- Zoro # G2003190
- UPC # 671252133626
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 3.7 |
Height | 3.4 |
Width | 2.625 |
Shower Head Face Diameter | 0.0 |
Connection Size | 1/2 INCH - 14 NPSM-FM |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
The VS-118 Shower Diverter allows you to easily install both a fixed and hand shower head onto your shower wall. The diverter handle effortlessly rotates back and forth, providing an instant transition between each fixture. This Shower Diverter also enables you to mix and match any combination of fixed or hand shower heads to create a truly unique shower system. The VS-118 Shower Diverter installs onto any standard shower arm and features a remarkably durable construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109556)
- PARKER Reducing Adapter, Steel, 3/4 x 1/4 in (3/4 X 1/4 PTR-S)
- KOHLER Shower Head, Vibrant Brushed Modern Brass, Wall Mounted (72773-2MB)
- PARKER 1/2" A-LOK x MNPT SS Male Branch Tee (8MBT8N-316)
- SPEAKMAN Vacuum Breaker, Metal, In-Line Type (VS-117)
- SPEAKMAN CPT-1183-BN Transfer Valve Trim (CPT-1183-BN)
- SPEAKMAN Neo SA-1002-MB Diverter Slide Bar (SA-1002-MB)
- SPEAKMAN Repair Part Diverter Valve Trim Repair Group CPT-1400-P (RPG10-0100-PC)
- SPEAKMAN Pipe Cover, Stainless Steel, Vertical Type (VPC-2)
- SPEAKMAN Lura Trim X Handle (CPT-25001-PN)
- WESTBRASS 1/2" IPS x 12" Ceiling Mounted Shower Arm W/ Flange in Powdercoated Flat Black (D3612A-62)
- Speakman Shower & Bathtub Parts