Shop All Emergency Lights
Speakman
VPL-C1D2 Vapor Proof Light
Mfr # VPL-C1D2
Zoro # G2867657
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.0
- Width 0.0
- Height 0.0
- Warranty 3 Year Limited
- Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VPL-C1D2
- Zoro # G2867657
- UPC # 671252048654
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 0.0 |
Width | 0.0 |
Height | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Description
The VPL-C1D2 Vapor Proof Light is a hazardous, non-metallic, fluorescent light with a pendent type with a clear globe. This product is suitable for wet locations and can be used in conjunction with the SE-7000 and other emergency showers and combination decontamination stations. The VPL-C1D2 meets Class 1 Division 2 standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion LED Hl- Light Only - Orange (74772)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- LIGHT EFFICIENT DESIGN HID LED, 80 W, 100 W, 110 W, EX39 (LED-8027M345-G7-FW)
- ADVANCE PHILIPS ADVANCE 150/175 W, 1 Lamp HID Ballast Kit (71A5570-001D)
- COMPASS HUBBELL LIGHTING COMPASS 2 LED Lamps, Emergency Light (CU2WG)
- BIG BEAM Emergency Egress Lighting, LED, 120/277V (FCL-EM-DB-HTR)
- LUMAPRO Emergency Light, 8-7/8in. H, 5.4W, Incand (40CP79)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2D)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ-HTR)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW)
- COMPASS Slim LED AC/Emergency Outdoor Light (CUSO4BK-H-ND)
- Speakman Emergency Lights