Shop All Faucet Aerators
Speakman
Vertical Sensor 6 In. to 8 In.
Mfr # RPG66-0168
Zoro # G9644792
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- For Use With Mfr. Model Number S-9100
- Type Vertical Sensor
- Sub-Category Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG66-0168
- Zoro # G9644792
- Country of Origin Taiwan, Province of China
- Category Faucet Aerators
Details
Item | Vertical Sensor 6" to 8" |
Fits Brand | Speakman |
For Use With Mfr. Model Number | S-9100 |
Type | Vertical Sensor |
Sub-Category | Repair Parts |
Description
Vertical Sensor 6 In. to 8 In., For Use With Grainger Item Number 48U638, For Use With Mfr. Model Number S-9100, Fits Brand Speakman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-HPD)
- CHICAGO FAUCET Handle (386-009JKCP)
- JONES STEPHENS Dual Thread Slotted 2.2 gpm Aerator, Tube of 6 for Counter Display (A01021)
- ZORO SELECT Dielectric Union, 250 psi Max. Pressure (ez-20503)
- SPEAKMAN Eyewash Spray Head (RPG05-0715)
- SPEAKMAN Ball Valve, Stainless Steel, Speakman (SE-911-PR-SS)
- SPEAKMAN Hose Manifold, Speakman (RPG63-0049)
- SPEAKMAN Eye/face Wash Shower Accessory Hand/foot (H.F.O)
- SPEAKMAN Repair Part 13/16 1.5 Aer& Lf, .5 Boca Grp (RPG05-0940-PC)
- SPEAKMAN Inlet, Speakman (RPG63-0064)
- KOHLER Aerator Kit (1124439)
- Speakman Kitchen Faucets & Accessories