Shop All Faucet Aerators
Speakman
Vertical Sensor 6 In. to 8 In.
Mfr # G66-0168
Zoro # G9644801
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- For Use With Mfr. Model Number SEF-1812
- Type Vertical Sensor
- Sub-Category Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # G66-0168
- Zoro # G9644801
- Country of Origin Taiwan, Province of China
- Category Faucet Aerators
Details
Item | Vertical Sensor 6" to 8" |
Fits Brand | Speakman |
For Use With Mfr. Model Number | SEF-1812 |
Type | Vertical Sensor |
Sub-Category | Repair Parts |
Description
Vertical Sensor 6 In. to 8 In., For Use With Grainger Item Number 3PVN6, For Use With Mfr. Model Number SEF-1812, Fits Brand Speakman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" MNPT Galvanized Square Head Plug (0319902649)
- OATEY Washing Machine Valve, 3/4 in, PEX 1807, Rd (38977)
- LEGEND VALVE 1/4" BLACK UNION (350-441)
- KOHLER Ceiling Mount Showerarm And Flange 6 (7394-SN)
- SPEAKMAN Handheld Slider PC Sws-1001/1002 (RPG56-0037)
- SPEAKMAN Aerated Spray Head Assembly, Fits Brand Speakman, Plastic, 4 PK (RPG38-0379)
- SPEAKMAN SS Eyewash Supply Hose (RPG63-0094)
- SPEAKMAN Hot Valve Sc-4072/74 (RPG05-0899)
- SPEAKMAN Repair Part All size 2.2 laminar outlets (RPG05-0734-PC)
- SPEAKMAN Eyewash Replacement Spray Heads (RPG38-0347)
- AMERICAN STANDARD 0.5 gpm Aerated Outlet, M24 Thread Size, Dark Gray, Plastic (M964172-0070A)
- Speakman Faucet Aerators