Shop All Showerhead and Tub Accessories
Speakman
Versatile Hand Shower Hose
Mfr # VS-158-PB
Zoro # G104661241
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Brass
- Material Metal
- Length 9.5
- Height 2.0
- Width 5.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # VS-158-PB
- Zoro # G104661241
- UPC # 671252131653
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 9.5 |
Height | 2.0 |
Width | 5.125 |
Details
Color | Polished Brass |
Material | Metal |
Weight | 0.7 |
Description
The Hand Shower Hose VS-158 delivers a great shower experience, every time. Compatible with every Speakman Hand Shower, this shower hose is equipped with integral check valve to prevent leaking or backflow. Constructed of metal, this hand shower hose is both durable and flexible. Shower Hose measures to 5-foot in length.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 714904 Master Plumber Adjustable Slip Nut Wrench (714904)
- LEGEND VALVE 1/4-1/2 STEM EXTENSION KIT1002 (101-913)
- KOHLER Valve Kit, Sc, Falling Water (77548-B)
- KOHLER Disposal Flange (11352-2BZ)
- SPEAKMAN SLV-1080-ADA Neo Trim and Handicap Shower System, No Valve (SLV-1080-ADA)
- SPEAKMAN Neo Non Diverter Tub Spout in Brushed Bronze (S-1557-BBZ)
- SPEAKMAN Lura CDS2501-BBZ Shower Arm & Flange (CDS2501-BBZ)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Polished Chrome (S-2252-ORB)
- SPEAKMAN S-2570-MB 16-Inch Wall Mount Rain Shower Arm & Flange (S-2570-MB)
- SPEAKMAN VS-159 Supply Ell & Hand Shower Holder Polished Chrome (VS-159)
- LEONARD VALVE Rebuilding Kit for 7600 Shower Valve (KIT R/7600)
- Speakman Showerhead and Tub Accessories