Shop All Shower Heads
Speakman
Versatile Chrome Hand-held Shower
Mfr # VS-100-PC-E2
Zoro # G004661372
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Plastic
- Length 3.13
- Width 3.13
- Height 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-100-PC-E2
- Zoro # G004661372
- UPC # 671252132124
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.13 |
Width | 3.13 |
Height | 8.5 |
Details
Color | Polished Chrome |
Material | Plastic |
Weight | 0.43 |
Description
Versatile Polished Chrome Hand-held Shower is the ideal hand-held shower solution for healthcare applications. The VS-100-PC features a thumb operated pause/trickle button which reduces the flow of water. Each hand-held shower is equipped with a 2.5 GPM flow control to reduce water consumption. The VS-100-PC is certified to meet ASME A112.18.1/CSA B 125.1 standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Hose Barb, 3/8" Hose Barb x 1/2" Male NPT (HBM38-04)
- BACKER GROUP 5500 Watts/240 Volts/ 8 Length Inside Tank (SG2553)
- DECKO BAR TOWEL TWIN 24"" CHROM (38160)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Foot Act. (601-FA-PVC-PB)
- SPEAKMAN Neo S-2762-BN-E175 Rain Shower Head (S-2762-BN-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- SPEAKMAN Neo VS-5000-E2 Exhilaration Hand Held Shower Head (VS-5000-E2)
- SPEAKMAN Vector S-6000 Shower Head (S-6000)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- DELTA Hand Shower, Stainless, Wall (55051-SS)
- Speakman Bathtub Faucets & Accessories